Eriks
METABO

METABO Flexible 30980 (630980000)

  • ERIKS:14512631
  • Fabricant:4007430423689
Image 1
Suitable for speeds of 7,500 to 30,000 rpm, Bearing-mounted at both ends, For router bits, mounted points, flap wheels etc. with 8 mm shaft diameter. Interchangeable collet for accessories with 6 mm shaft diameter (630977000) and 3 mm shaft diameter (630976000) available as accessory, 8 mm driving shaft for fixing the flexible shaft in the collet bore of the drive machine. If the collet bore of the drive machine has a different dimension than 8 mm, the collet of the drive machine must be changed. 6 mm collet available as accessory (631945000)
Ajouter à la liste

381,23 €/ Unitéhors TVA

461,29 €TVA incluse

Date de livraison estimée - 16/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
METABO