Eriks
METABO

METABO Flexible 27609 (627609000)

  • ERIKS:14511682
  • Fabricant:4007430413963
Image 1
Suitable for speeds of 20,000 to 30,000 rpm, Bearing-mounted at both ends, For router bits, mounted points, etc. with 6 mm shaft diameter. Interchangeable collet for accessories with 3 mm shaft diameter available as accessory (630715000), 6 mm driving shaft for fixing the flexible shaft in the collet bore of the drive machine. If the collet bore of the drive machine has a different dimension than 6 mm, the collet of the drive machine must be changed. 6 mm collet available as accessory (631945000)
Ajouter à la liste

387,55 €/ Unitéhors TVA

468,94 €TVA incluse

Date de livraison estimée - 16/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
METABO