Eriks
METABO

METABO Combinator 115x1,9x22,23 Inox, TF 42 (616500000)

  • ERIKS:14510158
  • Fabricant:4007430186911
Image 1
Image 2
Image 1
Image 2
One grinding wheel for two applications: quick cutting, and easy deburring and sanding, All-purpose use for processing stainless steel and for general metal processing, Low in iron, sulphur and chlorine (Fe + S + Cl ≤ 0.1 %), Hardness: hard, Reduces labour costs by saving on set-up time, Eliminates time-consuming disc change during mobile use, Highest standards in quality and safety thanks to the dimensional and lateral stability of the disc design (proven safety with 3 full-surface layers of material), Maximum working speed: 80 m/s
Ajouter à la liste

4,90 €/ Unitéhors TVA

5,93 €TVA incluse

Vendu par: 25Commande minimum: 25

Date de livraison estimée - 19/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
METABO