HSS-R Metal drill bits, roll-milled version, cylindrical, type N, 118° cone-shaped, shell polished surface, 19 pieces, in plastic carry case, Ø 1 - 10 x 0.5 mm; Suitable for drilling in steel, non-ferrous metals, alloyed and non-alloyed cast steel. Up to 900 N/mm² tensile strength.