Eriks
METABO

METABO Coffret de forets HSS-R, 6 pièces (627160000)

  • ERIKS:14511501
  • Fabricant:4007430444462
Image 1
Spiral drill bit made of high-grade high-speed steel according to DIN 338, roll-milled, cylindrical, right-hand cutting, type N, Cone-shaped shell polished surface 118°, diameter tolerance h8, Diameter tolerance h8, Black surface, Suitable for drilling in steel, non-ferrous metals, alloyed and non-alloyed cast steel. Up to 900 N/mm² tensile strength., 6 pieces, in plastic storage case, Ø 2 / 3 / 4 / 5 / 6 / 8 mm
Ajouter à la liste

13,50 €/ jeuhors TVA

16,34 €TVA incluse

Date de livraison estimée - 19/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
METABO