Eriks
METABO

METABO Coffret de forets HSS-G, 6 pièces (627094000)

  • ERIKS:14511452
  • Fabricant:4007430071453
Image 1
Precision spiral drill bit made of high-grade high-speed steel according to DIN 338, precision ground, cylindrical, right-hand cutting, type N, 135° crosswise grinding according to DIN 1412 C (from 3 mm), diameter tolerance h8, Bare surface, For highest demands and precision in industry and handcraft, For drilling steels, cast steel, alloyed and unalloyed, grey cast iron, ductile cast iron, sintered iron, nickel silver, graphite, non-ferrous metals, plastic. Up to 900 N/mm² tensile strength., 6 pieces, in plastic storage case, Ø 2 / 3 / 4 / 5 / 6 / 8 mm
Ajouter à la liste

14,65 €/ jeuhors TVA

17,73 €TVA incluse

Date de livraison estimée - 19/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
METABO