Eriks
METABO

METABO Coffret avec assortiment de forets, 18 pcs (627190000)

  • ERIKS:14511514
  • Fabricant:4007430444240
Image 1
Metal drill bit made from high grade, high speed steel according to DIN 338, roll-milled, cylindrical, right-hand cutting, type N for use in steel, NF metals, cast steel, alloyed and non-alloyed. Up to 900 N/mm² tensile strength., Masonry drill bit for rotary and impact drills, milled version, carbide insert 130° for use in bricks, masonry, natural stone etc., Wood drill bit made of high-grade steel, hardened, with centering point. For use in hard and soft wood, plywood, chipboard etc., Stone, wood and HSS-R drill bit, 18 pieces, in plastic storage case, 1 x Ø 3 / 4 / 5 / 6 / 8 / 10 mm each
Ajouter à la liste

22,00 €/ jeuhors TVA

26,62 €TVA incluse

Date de livraison estimée - 19/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
METABO