Eriks
METABO

METABO Clip pour capot d'aspiration CED 125 Clip (630401000)

  • ERIKS:13665688
  • Fabricant:4061792134836
Image 1
Image 2
Image 1
Image 2
Extraction guard clip for angle grinders with Ø 125 mm for low-dust dry cuts up to 30 mm in mineral materials, Efficient dust extraction for health protection and clean construction sites. Antistatic material prevents electric charge and dust accumulation, Best view on the cutting position thanks to the open design of the dust extraction shroud, Fast, tool-free fitting on the guard of the angle grinder, Connection for dust extraction Ø 35/ 41 mm, Cordless angle grinder: Suitable for all Metabo angle grinders Ø125mm, except for flat-head angle grinders, Mains-powered angle grinder: Suitable for all Metabo angle grinders Ø125mm (from year of manufacture 2008), except flat-head angle grinders
Ajouter à la liste

26,34 €/ Unitéhors TVA

31,87 €TVA incluse

Date de livraison estimée - 16/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
METABO