Eriks
METABO

METABO Capot de protection GED 125 pour le meulage (626732000)

  • ERIKS:13541151
  • Fabricant:4007430261984
Image 1
Quick, tool-free installation of the extraction shroud on a compatible angle grinder, Integrated sliding segment for quick, tool-free access even when wearing gloves, for working close to walls., Extraction hood with flexible brush rim and optimised extraction channel for particularly low-dust grinding indoors and outdoors, Anti-static plastic prevents electric charges and dust accumulations ensuring constantly high suction power. Connection for dust extraction Ø 35/41 mm, Cordless angle grinder: Suitable for W 18 LT BL 11-125, W..18 LT BL 11-125 Quick, W..18 LTX BL 15-125 Quick, Mains-powered angle grinder: Suitable for all Metabo angle grinders Ø125mm, except W 650, W 750, W.. 850, WQ 1000, W 1100 (before year of manufacture 2019), W 1150, WP 1200-125 RT, WEV 1500-125 RT, WE 1500-125 RT, adjustable
Ajouter à la liste

97,22 €/ Unitéhors TVA

117,64 €TVA incluse

Date de livraison estimée - 19/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
METABO