Eriks
METABO

METABO Capot d'aspiration pour le tronçonnage CED 230 (626752000)

  • ERIKS:14412430
  • Fabricant:4061792123267
Image 1
Cutting dust extraction shroud for angle grinders with Ø 230 mm for low-dust dry cuts up to 60 mm in mineral materials, Best view on the cutting line thanks to the open design of the dust extraction shroud, Efficient dust extraction for health protection and clean construction sites, Precise cuts on even surfaces thanks to metal base plate with rollers, Robust die-cast aluminium dust extraction shroud with tool-free setting of the cutting depth, Connection for dust extraction Ø 35/41 mm, Mains-powered angle grinder: Suitable for all Metabo angle grinders Ø230mm
Ajouter à la liste

246,56 €/ Unitéhors TVA

298,34 €TVA incluse

Date de livraison estimée - 19/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
METABO