Eriks
METABO

METABO Batterie LiHD 18 V - 4,0 Ah (625367000)

  • ERIKS:13561207
  • Fabricant:4007430334633
Image 1
Image 2
Image 1
Image 2
LiHD battery packs for high power and long runtimes, Intelligent battery management for long-lasting battery packs with a 3 year warranty, Patented “AIR COOLED“ charging technology, Permanent Electronic Single Cell Protection (ESCP) when charging, for particularly long life., Processor-controlled charge and discharge management, Capacity display for continuous monitoring of the charge status, High storage capability with almost no self-discharge, Many brands, one battery pack system: This battery pack is compatible with all 18 V machines and chargers of the CAS brands: www.cordless-alliance-system.com
Ajouter à la liste

117,81 €/ Unitéhors TVA

142,55 €TVA incluse

Date de livraison estimée - 19/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
METABO