Eriks
METABO

METABO Assortiment de forets SP, 13 pièces (626728000)

  • ERIKS:14511315
  • Fabricant:4007430318244
Image 1
Image 2
Image 1
Image 2
Metal drill bit made from high grade, high speed steel according to DIN 338, roll-milled, cylindrical, right-hand cutting, type N for use in steel, NF metals, cast steel, alloyed and non-alloyed. Up to 900 N/mm² tensile strength., Masonry drill bit for rotary and impact drills, milled version, carbide insert 130° for use in bricks, masonry, natural stone etc., Wood drill bit made of high-grade steel, hardened, with centering point. For use in hard and soft wood, plywood, chipboard etc., 13 pieces, in robust box, Metal drill bit (HSS-G) 1 x Ø 4 x 62 / 2 x Ø 5 x 75 / 1 x Ø 6 x 92 / 1 x Ø 8 x 117 mm; wood drill bit 1 x Ø 4 x 74 / 5 x 85 / 6 x 92 / 8 x 117 mm; masonry drill bit 1 x Ø 4 x 75 / 5 x 85 / 6 x 100 / 8 x 120 mm
Ajouter à la liste

18,00 €/ Unitéhors TVA

21,78 €TVA incluse

Date de livraison estimée - 19/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
METABO