Eriks
METABO

METABO 5 sacs pour déchets en PE 35/50 litres (630325000)

  • ERIKS:12570675
  • Fabricant:4007430196194
Image 1
20 times the volume of paper filter bags, No clogging with fine dust (especially quartz dust), Well suited for applications where large amounts of fine dust are generated (e.g. removal of plaster from surfaces, grinding and removal of screed etc.), Meet the requirements for M and H class vacuums, Ideal when using machines for processing concrete and masonry, such as: renovation milling machines, renovation grinder, long-neck sanders, wall chasers etc., Clean, simple and fast removal and disposal
Ajouter à la liste

68,44 €/ Unitéhors TVA

82,81 €TVA incluse

Date de livraison estimée - 19/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
METABO