Eriks
METABO

METABO 5 sacs filtrants en non-tissé - 45-50 l, ASR 50 L/M SC (630359000)

  • ERIKS:12570677
  • Fabricant:4007430243690
Image 1
Fleece filter bags are better and easy to open out than paper ones, Well suited for applications where small amounts of fine dust are generated (e.g. grinding and removal of paint and lacquer coatings or short drilling jobs with small diameters), Ideal for use with wood processing machines, such as routers, planer thicknessers, small random orbital sanders and orbital sanders etc., Improved mechanical stability, Suitable for all all-purpose and special suction units with a maximum container volume of 25 litres
Ajouter à la liste

41,28 €/ Unitéhors TVA

49,95 €TVA incluse

Date de livraison estimée - 23/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
METABO