Eriks
METABO

METABO 5 sacs filtrants en non-tissé - 25/35 l (630343000)

  • ERIKS:12570676
  • Fabricant:4007430206701
Image 1
Fleece filter bags are better and easy to open out than paper ones, Well suited for applications where small amounts of fine dust are generated (e.g. grinding and removal of paint and lacquer coatings or short drilling jobs with small diameters), Ideal for use with wood processing machines, such as routers, planer thicknessers, small random orbital sanders and orbital sanders etc., Improved mechanical stability
Ajouter à la liste

40,19 €/ Unitéhors TVA

48,63 €TVA incluse

7 En stock - Date de livraison estimée 10/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
METABO