METABO 5 lames de scie sabre « flexible fast metal » 150 x 0,9 mm (626566000)
ERIKS:14318101
Fabricant:4061792179646
Curved blade shape perfectly supports the orbital movement of the sabre saw and ensures best possible power transmission, 30% higher cutting speed compared to straight saw blades, More cuts - less frequent blade change: up to 25% longer service life of the saw blade