Eriks
METABO

METABO 5 bandes en fibres 19x457 mm, moyennes, BFE (626392000)

  • ERIKS:14511078
  • Fabricant:4007430195364
Image 1
For grinding, cleaning and finishing work. For removing scratches, colour runs and oxide layers., For preparing, pre-grinding and polishing weld seams, Recommended circumferential speed: 25-30 m/s for steel, Recommended circumferential speed: 15-25 m/s for stainless steel, Recommended circumferential speed: 30-40 m/s for soft NF metals, Recommended circumferential speed: 5-15 m/s for high temperature Ni-/ Co alloys
Ajouter à la liste

25,81 €/ paquethors TVA

31,23 €TVA incluse

Date de livraison estimée - 19/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
METABO