Eriks
LOEWE

LOEWE Cisaille a goulotte 3606

  • ERIKS:12739056
  • Fabricant:4033119000520
Image 1
Cable canal shears 3606Design: Body made of sheet metal, chrome-plated, blades made of special steel, CNC ground, non-corrosive and non-stick coating, with two adjustable and removable end stops made of zinc die cast of 90° made of galvanised sheet steel with sponge rubber coating. The original Löwe principle stands for a straight cut against a fixed anvil. Handles with plastic coating and slip guard. Application: For right-angled cutting in hard, flat materials made of plastic, e.g. cable and wiring channels, as well as façade, window construction and general profiles
Ajouter à la liste

81,39 €/ Unitéhors TVA

98,48 €TVA incluse

Date de livraison estimée - 12/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
LOEWE
Type
Ciseaux spéciaux
Longueur
245 mm