Eriks
LOCTITE

LOCTITE 402 Adhésif instantané 500g

  • ERIKS:14720025
  • Fabricant:4058093034774
Image 1
Image 2
Image 1
Image 2
LOCTITE 402 is an ultra-performing, fast-setting instant adhesive that provides reliable performance under extreme operating temperatures up to 135°C. LOCTITE 402 cures quickly and creates strong, durable bonds to a wide range of plastic, rubber, and metal substrates – including difficult-to-bond materials. LOCTITE 402 is ideally suited for the joining of small parts in high-speed production applications as well as quick, on-the-go repairs.Ultra-performance adhesiveISO-10993 biocompatibleTemperature resistance up to 135°CUnique, patented formula with reduced hazardous ingredientsPerfect for quick repairs as well as high speed production applications
Ajouter à la liste

474,84 €/ Unitéhors TVA

574,56 €TVA incluse

Date de livraison estimée - 18/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
LOCTITE