Design: Sturdy counter support with T-handle and single extraction hook. Application: For use with an recessed extractor (#SAPB2260936#). For connecting to the recessed extractor, the spindle of the support brace is screwed into the clamping nut of the recessed extractor.
Supplied with connection nut and screwed-in reducer. For recessed extractor 21-6 and 21-8, with reducer via connecting nut. For recessed extractor 21-9, without reducer via connecting nut.
153,00 €/ Unitéhors TVA
185,13 €TVA incluse
Date de livraison estimée - 16/11/2026Suivi des commandes en temps réel
Choisissez votre date de livraison
Livraison gratuite à partir de € 150