Eriks
KUKKO

KUKKO Potence pour extracteur a prise interieure taille 1

  • ERIKS:23085825
  • Fabricant:4021176012228
Image 1
Counter part model 22-1 for recessed extractor

Design: Sturdy counter support with T-handle and single extraction hook. Application: For use with an recessed extractor (#SAPB2260936#). For connecting to the recessed extractor, the spindle of the support brace is screwed into the clamping nut of the recessed extractor.

Supplied with screwed-in reducer For recessed extractors 21-0 and 21-02, with reducer For recessed extractors 21-1 and 21-5, without reducer.

Ajouter à la liste

55,84 €/ Unitéhors TVA

67,57 €TVA incluse

Date de livraison estimée - 16/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
KUKKO