Eriks
KUKKO

KUKKO Extracteur modele robuste 2 griffes taille5300x250mm

  • ERIKS:11757800
  • Fabricant:4021176815133
Image 1
Extractor, two-armed, drop-forged, model 44Design: With heavy-duty, power-transmission, self-centring extractor legs made of chrome alloy tool steel. With automatic adjustment handle, freely rotating centring tip and tempered, specially coated pressure spindle with particularly good sliding properties. Powerful model. Application: Especially for extracting very tight-sitting gears, sprockets, ball bearings, belt machines etc. Automatic self-tensioning and centring of the extractor hooks
Ajouter à la liste

185,45 €/ Unitéhors TVA

224,39 €TVA incluse

Date de livraison estimée - 12/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
KUKKO