Eriks
KUKKO

KUKKO Extracteur 42-1 3 griffes 65x65mm

  • ERIKS:23085838
  • Fabricant:4021176015298
Image 1
Extractor, three-armed, drop-forged, model 42, with pressure spindleDesign: With heavy-duty, self-centring, swivelling extractor legs made of chrome alloy tool steel. Has automatic adjustment handle and tempered, specially coated pressure spindle with particularly good sliding properties. Robust, sturdy as well as universal model Application: Particularly suitable for the extraction of pulleys, gear wheels, ball bearings etc.
Ajouter à la liste

34,39 €/ Unitéhors TVA

41,61 €TVA incluse

Date de livraison estimée - 12/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
KUKKO
Envergure
65 mm
Profondeur de serrage
65 mm