Eriks
KUKKO

KUKKO Extracteur 3 griffes 350x275mm

  • ERIKS:11757388
  • Fabricant:4021176850684
Image 1
Extractor with pre-adjustable span, three-armed, drop-forged, model 12Design: With one-piece, switchable extractor legs made of chrome alloy tool steel. With automatic adjustment handle and tempered as well as powerful, specially coated pressure spindle with particularly good sliding properties. Powerful model. Application: Suitable for the stripping of heavy ball bearings, pulleys, gear wheels, etc.
Ajouter à la liste

1 948,00 €/ Unitéhors TVA

2 357,08 €TVA incluse

Date de livraison estimée - 12/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
KUKKO
Envergure
350 mm
Profondeur de serrage
275 mm