Eriks
KUKKO

KUKKO Extracteur 3 griffes 100x100mm

  • ERIKS:23085786
  • Fabricant:4021176006616
Image 1
Extractor with pre-adjustable span, three-armed, drop-forged, model 12Design: With one-piece, switchable extractor legs made of chrome alloy tool steel. With automatic adjustment handle and tempered as well as powerful, specially coated pressure spindle with particularly good sliding properties. Powerful model. Application: Suitable for the stripping of heavy ball bearings, pulleys, gear wheels, etc.
Ajouter à la liste

109,66 €/ Unitéhors TVA

132,69 €TVA incluse

Date de livraison estimée - 12/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
KUKKO
Envergure
100 mm
Profondeur de serrage
100 mm