Eriks
KNIPEX

KNIPEX Pince coupante diagonale pour plastique coudee 45 160mm

  • ERIKS:23073038
  • Fabricant:4003773046813
Image 1
Image 2
Image 1
Image 2
Plastic side-cutting pliers, 45° angled blades

Design: Made of vanadium electric steel, hardened and tempered in oil, with opening spring. Polished head. Cutting surface ground flat, without bevel. Application: For smooth cutting (as there is no bevel) of spouts on plastic parts or soft materials such as lead.

45° angled cutting. Plastic-coated handles.

Ajouter à la liste

47,63 €/ Unitéhors TVA

57,63 €TVA incluse

Date de livraison estimée - 17/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
KNIPEX
Longueur
160 mm