Eriks
KNIPEX

KNIPEX Pince coupante diagonale Electronique tete pointue sans biseau 115mm

  • ERIKS:23073372
  • Fabricant:4003773039761
Image 1
Image 2
Image 1
Image 2
Electronic side-cutting pliers

Design: DIN ISO 9654. Made of chrome steel ball bearings, hardened and tempered in oil. Mirror-polished head, with inserted, play-free, precision hinge and non-detachable, frictionless, double spring. Blades additionally inductively hardened (62 HRC). Handles with multi-component plastic covers. Application: For the finest cutting work at hard-to-access places in electrical and precision engineering.

Ajouter à la liste

49,42 €/ Unitéhors TVA

59,80 €TVA incluse

Date de livraison estimée - 17/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
KNIPEX
Longueur
115 mm