Eriks
KNIPEX

KNIPEX Pince-cle avec branches en plastique 400mm

  • ERIKS:12718234
  • Fabricant:4003773077312
Image 1
Image 2
Image 1
Image 2
Pliers wrench

Design: DIN ISO 5743. Made of chromium-vanadium electric steel, hardened and tempered in oil. Parallel guided, smooth gripping jaws, set using the button, can be adjusted using one hand. Work in line with the ratchet principle, with extremely high clamping force – 10 times stronger than hand force. Application: Ideally suited to gripping, holding, pressing and bending items, also suitable for the gentle assembly of fine-surface fittings thanks to the play-free surface pressing, also suitable for breaking tiles.

Chrome-plated head, handles with plastic coating.

Ajouter à la liste

156,42 €/ Unitéhors TVA

189,27 €TVA incluse

Date de livraison estimée - 12/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
KNIPEX