Eriks
JSP

JSP Masque jetable trois plis Springfit™ FFP3V (435) avec Valve Typhoon™ (boîte de 10)

  • ERIKS:14012252
  • Fabricant:5038428278478
Image 1
Image 2
Image 1
Image 2

Springfit™ 435ML FFP3 with Typhoon™ Valve - Box of 10

Integrated Structural Comfort The NEW SpringFit™ fold flat disposable mask achieves an unrivalled secure fit with the use of a unique endoskeleton structure. SpringFit™ introduces an abundance of features that maximise fit, comfort, compatibility and performance. Features & Benefits The SpringFit™ Range. Available in FFP3 and FFP2 valved and unvalved, with a nuisance odour carbon layer available on the FFP3 model. Typhoon™ Valve. The Unique Typhoon™ valve has been designed to reduce breathing resistance, heat and moisture build-up. The valve is unaffected by any moisture, and therefore can be used with the same performance under very low temperatures. Compact. The fold flat design makes SpringFit™ more compact, and easily pocketed. SpringFit™ is also individually packed to ensure a high level of hygiene.This mask provides protection against welding fumes. See our leaflet on welding fume legislation - Welding Fume Control and our welding fume control information page - Welding Fume Control Information Page
Ajouter à la liste

41,73 €/ Unitéhors TVA

50,49 €TVA incluse

Vendu par: 10Commande minimum: 10

Date de livraison estimée - 02/12/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
JSP