Eriks
JALAS

JALAS Chaussure de sécurité 9955 EXALTER Taille 39

  • ERIKS:14620882
  • Fabricant:6408487512773
Image 1
JALAS Exalter 9955, This low-cut safety shoe has the features you need for most work situations, such as PTC-textile nail protection, toecap in aluminum and high-grip Vibram Nitrile rubber outsole. The midsole and JALAS FX3 Supreme multilayer insole together with the sock-like construction provide ultimate comfort. PORON® XRD™ shock-absorption prevents injuries to foot and back. The upper is water repellant, perfect for those who work in wet environments.
Ajouter à la liste

149,14 €/ Pairehors TVA

180,46 €TVA incluse

Date de livraison estimée - 17/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
JALAS
Largeur
Ordinaire
Classe de protection
S3
Couleur
Noir / Rouge