Eriks
HUVEMA

HUVEMA Huvema tour à métaux mm à vitesse variable et affichage numérique - HU 900 Vario-2 SINO

  • ERIKS:14457291
  • Fabricant:8718242086127
Image 1
Lathe for the workshop and for DYIThe bed and the gear wheels are hardened and groundThe gear wheels run through an oil bathThe machine is equipped with a safety system to prevent simultaneous engagement of the longitudinal and cross feedThe lathe has an emergency stop and a thermal cut-outSupplied with 3 jaw chuck, 4 jaw chuck, fixed and travelling steady, 2 centers, a gear wheel set and a chuck platePerformed with variable speed through inverter.Properties:with digital readout Sinoremovable saddleguideways adjustable fixed and travelling steady3 jaw chuck 160 mm4 jaw chuck 160 mmtool holderincluding base Now also available in a combined package: 88803
Ajouter à la liste

7 057,67 €/ Unitéhors TVA

8 539,78 €TVA incluse

Date de livraison estimée - 25/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
HUVEMA