Eriks
HONEYWELL

HONEYWELL Lunettes Protégé oculaire clair Hydroshield

  • ERIKS:13367268
  • Fabricant:7312552153640
Image 1
Smart Style & Design Stylish sunglass look Lightweight designLooks great when worn, thus encouraging useSpring temples - A superior feature found in RX frames or sunglass spectacles -Flexible temples to fit your ears - Soft nose bridge to prevent slippage and to fit your noseHigh Protection Wrap-around 7-base polycarbonate lensesHydroShield coating:"Honeywell’s new anti-fog lens coating provides highest fog-free performance - even after extended wear and repeated cleanings – and provides greater scratchresistance than the current anti-fog coating."
Ajouter à la liste

11,18 €/ Unitéhors TVA

13,53 €TVA incluse

19 En stock - Date de livraison estimée 26/10/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
HONEYWELL