Eriks
HONEYWELL

HONEYWELL Filtre combinaison ABEK2HgP3

  • ERIKS:11655434
  • Fabricant:7312557850193
Image 1
Standard:RD40 connection in compliance with the EN148 - Particle filters efficiency (EN143) - EN14387 (Gas/vapours and combined filters for respiratory with negative pressure)- Conformed to the requirements of the European Community Directive 89/686/EEC (Personnal Protective Equipment), belongs to the EC Category III and is CE marked, followed by the identification of the certification body (0194), which assure the quality control (according to the article 11B)Protection Type: CombinationConnection Type: RD40Protection Level: P3 Class 3Material: special aluminium alloy with PE cover activated and impregnated charcoal without chrome Ø 106mm
Ajouter à la liste

37,41 €/ Unitéhors TVA

45,27 €TVA incluse

12 En stock - Date de livraison estimée 16/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
HONEYWELL