Design: 2-colour foam inlay, so missing tools are recognised immediately. 1/3 module = 172 x 342 mm 2/3 module = 344 x 342 mm 3/3 module = 519 x 342 mm 3/3+ module = 519 x 392 mm Note: Suitable for Hazet roller cabinet, for model 179 using a spacer module. Suitable for Hazet rolling workbench.
Power socket wrench set 1/2", 24-piece 8 power bi-hexagon socket wrench sockets 1/2" 19; 21; 22; 24; 27; 30; 32; 36 mm 3 recessed hexagon power screwdriver bits 1/2" 14; 17; 19 mm 3 recessed hexagon power screwdriver bits 1/2", long 14; 17; 19 mm 3 power screwdriver bits 1/2" recessed serrated M14; 16; 18 3 power screwdriver bits 1/2" recessed serrated XZN, long M14; 16; 18 1 power adapter 3/4" to 24 mm recessed hexagon 1 power adapter 24 mm hexagon head to 1/2" 1 power locking pin 1 power rubber ring
589,48 €/ Unitéhors TVA
713,27 €TVA incluse
Date de livraison estimée - 12/11/2026Suivi des commandes en temps réel
Choisissez votre date de livraison
Livraison gratuite à partir de € 150