Eriks
HAZET

HAZET Module d'outil 163-138/77Douille 3/3+

  • ERIKS:14598184
  • Fabricant:4000896151875
Image 1
Tool module socket wrench 1/4" and 1/2", 77-piece, module 3/3+

Design: 2-colour foam inlay, so missing tools are recognised immediately. 1/3 module = 172 x 342 mm 2/3 module = 344 x 342 mm 3/3 module = 519 x 342 mm 3/3+ module = 519 x 392 mm Note: Suitable for Hazet roller cabinet, for model 179 using a spacer module. Suitable for Hazet rolling workbench.

Socket spanner set 1/4" and 1/2", 77-piece 1 reversible ratchet 1/4" 12 hexagon socket wrench sockets 1/4" 4; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14 mm 11 hexagon socket wrench sockets long 1/4" 4; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13 mm 5 recessed hexagon screwdriver bits 1/4" 3; 4; 5; 6; 8 mm 3 slot screwdriver bits 1/4" 3.5; 5.5; 8 mm 2 Phillips screwdriver bits 1/4" PH 1; 2 2 Pozidriv screwdriver bits 1/4" PZ 1; 2 1 T-handle with sliding block 1/4" 2 extensions 1/4" 55; 147 mm 1 universal joint 1/4" 1 spinner handle 1/4" 1 enlarger 1/4" to 3/8" 1 reversible ratchet 1/2" 17 hexagon socket wrench sockets 1/2" 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 20; 21; 22; 24; 27; 30; 32 mm 2 power hexagon socket wrench sockets 1/2" 17; 19 mm 8 recessed screwdriver bits 1/2" 5; 6; 7; 8; 10; 12; 14; 17 mm 1 T-handle with sliding block 1/2" 2 extensions 1/2" 123; 248 mm 1 extension 1/2", pivoting, 46 mm 1 universal joint 1/2" 1 reducer 1/2" to 3/8" 1 enlarger 1/2" to 3/4"

Ajouter à la liste

1 297,57 €/ Unitéhors TVA

1 570,06 €TVA incluse

Date de livraison estimée - 12/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
HAZET