Design: DIN 3122 D 12.5 –ISO 3315, with ball locking device and reversing lever.
916HPS Made of vanadium-chrome steel, polished and chrome-plated. With oval head and ergonomic 2-component handle. For work in confined spaces. VPA-approved static torque according to DIN 3122: 850 Nm. Secure lock for socket wrench sockets. Release of the tool by pressing the release button with only one hand.
124,97 €/ Unitéhors TVA
151,21 €TVA incluse
Date de livraison estimée - 17/11/2026Suivi des commandes en temps réel
Choisissez votre date de livraison
Livraison gratuite à partir de € 150