Design: DIN 3122 D 12.5 –ISO 3315, with ball locking device and reversing lever.
Made of vanadium-chrome steel, polished and chrome plated. With oval head and reversing lever. Small return swivel angle allows use in narrow spaces, e.g. motor, mechanical engineering, agricultural vehicles and equipment, renewable energy (solar, wind turbines). VPA-tested, static torque according to DIN 3122: 1000 Nm. With ergonomic 2-component handle.
160,07 €/ Unitéhors TVA
193,68 €TVA incluse
Date de livraison estimée - 16/11/2026Suivi des commandes en temps réel
Choisissez votre date de livraison
Livraison gratuite à partir de € 150