Design: Robust and resistant design made of steel tube with ergonomically shaped plastic handle. Locking points in the handle ensure quick and safe adjustment of the torque value. With plug-in connection to accommodate plug-in tools. Tactile and acoustic trigger signals. High accuracy due to fine scale division. Classified according to DIN EN ISO 6789-2:2017 Part II. Delivery includes test certificate, in plastic box. Application: For controlled bolt tightening in tyre service, two-wheel, passenger car, commercial vehicle applications as well as various applications in industry and trade.
271,98 €/ Unitéhors TVA
329,10 €TVA incluse
Date de livraison estimée - 17/11/2026Suivi des commandes en temps réel
Choisissez votre date de livraison
Livraison gratuite à partir de € 150