Eriks
HAZET

HAZET Clé dynamométrique 5280-3CT 2,5-25Nm 9x12mm

  • ERIKS:14598243
  • Fabricant:4000896239290
Image 1
SYSTEM 5290-3 CT torque wrench

Design: Robust and resistant design made of steel tube with ergonomically shaped plastic handle. Locking points in the handle ensure quick and safe adjustment of the torque value. With plug-in connection to accommodate plug-in tools. Tactile and acoustic trigger signals. High accuracy due to fine scale division. Classified according to DIN EN ISO 6789-2:2017 Part II. Delivery includes test certificate, in plastic box. Application: For controlled bolt tightening in tyre service, two-wheel, passenger car, commercial vehicle applications as well as various applications in industry and trade.

Ajouter à la liste

291,60 €/ Unitéhors TVA

352,84 €TVA incluse

Date de livraison estimée - 17/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
HAZET