Design: Robust and resistant design made of steel tube with ergonomically shaped plastic handle. Locking points in the handle ensure quick and safe adjustment of the torque value. Secure locking of set values due to click function on the slew ring. Tactile and acoustic trigger signals. High accuracy due to fine scale division. Classified according to DIN EN ISO 6789-2:2017 type II. Delivery includes test certificate, in plastic box. Application: For controlled screw tightening in the corresponding torque range, designed for tough workshop use.
306,45 €/ Unitéhors TVA
370,80 €TVA incluse
Date de livraison estimée - 17/11/2026Suivi des commandes en temps réel
Choisissez votre date de livraison
Livraison gratuite à partir de € 150