Eriks
HAZET

HAZET Clé dynamométrique 5107 B-3CT 1-9Nm 1/4" porte-embouts

  • ERIKS:14598233
  • Fabricant:4000896244584
Image 1
Torque wrench SYSTEM 5000 B-3CT

Design: Robust and resistant design made of steel tube with ergonomically shaped plastic handle. Locking points in the handle ensure quick and safe adjustment of the torque value. Secure locking of set values due to click function on the slew ring. Tactile and acoustic trigger signals. High accuracy due to fine scale division. Classified according to DIN EN ISO 6789-2:2017 type II. Delivery includes test certificate, in plastic box. Application: For controlled screw tightening in the corresponding torque range, designed for tough workshop use.

Ajouter à la liste

306,45 €/ Unitéhors TVA

370,80 €TVA incluse

Date de livraison estimée - 17/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
HAZET