Eriks
GUHRING

GUHRING Taraud machine DIN371 HSSE-PM TiCN HRC55Forme D M4

  • ERIKS:14592929
  • Fabricant:4049844072145
Image 1
Through hole machine tapDesign: Tolerance range ISO 6HX, type H, with spiral point form D (6-7 threads). Application: For regular metric threads according to DIN 13. Particularly suitable for annealed steels up to 55 HRC. Note: HSS-E PM is distinguished by its high resilience (stronger edge stability, wear resistance) and a higher tool life.
Ajouter à la liste

42,57 €/ Unitéhors TVA

51,51 €TVA incluse

Date de livraison estimée - 16/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
GUHRING