Eriks
GUHRING

GUHRING Taraud machine DIN371 HSSE-PM TiALN Type H forme C M3

  • ERIKS:14592924
  • Fabricant:4031093730693
Image 1
Blind hole machine tap

Design: Tolerance range ISO 2/6H, type H, with point form C (2–3 threads). Application: For regular metric threads according to DIN 13. Particularly suitable for high strength steels such as tempered steels, alloyed cold work steels and high-speed steels.

Note: HSS-E PM is distinguished by its high resilience (stronger edge stability, wear resistance) and a higher tool life.
Ajouter à la liste

38,49 €/ Unitéhors TVA

46,57 €TVA incluse

Date de livraison estimée - 16/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
GUHRING