Design: With core fissure and core reinforcement, centre cut, suitable for drilling. Surface polished. Application: For the machining of aluminium, aluminium alloys, short- and long-chipping brass. Tools with a cutting length of 5 x D are core reinforced and are suitable for keyway/roughing of a = 1 x D, HPC-roughing and smoothing over the entire cutting length.
78,34 €/ Unitéhors TVA
94,79 €TVA incluse
Date de livraison estimée - 18/11/2026Suivi des commandes en temps réel
Choisissez votre date de livraison
Livraison gratuite à partir de € 150