Eriks
GUHRING

GUHRING Fraise NU carbure monobloc aretes de coupe polies nano noyau renforceHA 3xD 5mm

  • ERIKS:14594240
  • Fabricant:4049844138094
Image 1
Image 2
Image 1
Image 2
Solid carbide high-performance roughing end mill, alu, 3 x D

Design: With core fissure and core reinforcement, centre cut, suitable for drilling. Surface polished. Application: For the machining of aluminium, aluminium alloys, short- and long-chipping brass. Tools with a cutting length of 3 x D are core reinforced and are suitable for keyway/roughing of a = 1 x D, HPC-roughing and smoothing over the entire cutting length.

Ajouter à la liste

53,41 €/ Unitéhors TVA

64,63 €TVA incluse

Date de livraison estimée - 18/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
GUHRING