GUHRING Fraise debauche courte DIN844 HSSE-PM FIRE type NRf 10mm
ERIKS:12049447
Fabricant:4031093385121
Roughing end mill, HSS-E PMDesign: Suitable for drilling up to Ø 25. HSS-E PM has outstanding durability (greater edge stability, more wear-resistant) and a longer tool life.Suitable for use in inconsistent cutting operations.Application: Particularly suitable for roughing steels up to 1000 N/mm².