Eriks
GUHRING

GUHRING Fraise courte DIN844 HSSE-PM FIRE type NRf NRf 6mm

  • ERIKS:12049445
  • Fabricant:4031093683074
Image 1
Image 2
Image 1
Image 2
Roughing end mill, HSS-E PMDesign: Suitable for drilling up to Ø 25. HSS-E PM has outstanding durability (greater edge stability, more wear-resistant) and a longer tool life.Suitable for use in inconsistent cutting operations.Application: Particularly suitable for roughing steels up to 1000 N/mm².
Ajouter à la liste

60,55 €/ Unitéhors TVA

73,27 €TVA incluse

Date de livraison estimée - 12/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
GUHRING