Eriks
GUHRING

GUHRING Foret helicoidal TB NU carbure monobloc FIRE arrosage central queue HE 7xD 20,00mm

  • ERIKS:14594129
  • Fabricant:4031093605229
Image 1
Image 2
Image 1
Image 2
Solid carbide jobber drill, SuperLine, 7 x D, shank according to DIN 6535-HE, with internal cooling

Design: Right cutting, with special grinding. Normal angle of rake, core thickness thicker than normal and without core gradient. The drill has a very good self-centring behaviour and produces short chips, even from long-chipping materials. Application: For accurate holes with narrow Ø tolerances and good surfaces. Suitable for drilling deep holes up to 7 x D with high cutting values. Particularly suitable for long and short-chipping materials such as construction and case-hardening steels, steel castings, tempered steels, carbon steels, bronzes, castings, high alloy AlSi alloys and alloy steels up to 1200 N/mm² in strength.

With twisted internal cooling through the bar. The coolant directly accesses the blades and flushes the chips out of the hole.
Ajouter à la liste

821,93 €/ Unitéhors TVA

994,54 €TVA incluse

Date de livraison estimée - 17/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
GUHRING