Eriks
GUHRING

GUHRING Foret helicoidal TB NU carbure monobloc FIRE AC queue HA 12xD 18,50mm

  • ERIKS:12103900
  • Fabricant:4031093797658
Image 1
Image 2
Image 1
Image 2
Solid carbide jobber drill, SuperLineDesign: Right cutting, with special grinding. With twisted internal cooling through the bar. Normal angle of rake, core thickness thicker than normal and without core gradient. The drill has a very good self-centring behaviour and produces short chips, even from long-chipping materials. Application: For accurate holes with narrow Ø tolerances and good surfaces. Suitable for drilling deep holes up to 12 x D with high cutting values. Particularly suitable for economical production of deep drill holes in steel, castings and non-ferrous metals.
Ajouter à la liste

1 219,72 €/ Unitéhors TVA

1 475,86 €TVA incluse

Date de livraison estimée - 17/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
GUHRING
Système d'enregistrement
Cylindrique
Type
Foret hélicoïdale