Eriks
GUHRING

GUHRING Foret court etage HSS TiN Trou debouchant 90 M4

  • ERIKS:12593216
  • Fabricant:4049844005570
Image 1
Image 2
Image 1
Image 2
90° short subland drill for through holes

Design: 90° countersink angle, fine. Application: For screw through holes according to DIN EN 20273 and 90° screw head countersinking. Form A and B according to DIN 74, part 1. For screws according to DIN 963 and DIN 964. Particularly suitable for CNC or NC machines.

Ajouter à la liste

41,07 €/ Unitéhors TVA

49,69 €TVA incluse

Date de livraison estimée - 17/11/2026

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de € 150

Marque
GUHRING
Type
Foret étagé